Motion
TY212SWH4X00300
Tyvek® Lab Coat - General Purpose, Microporous Polyolefin, Snap Front Front Closure, Color: White, 4X-Large
MI ITEM #04915972
MFR #TY212SWH4X00300
Price$8.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tyvek® Lab Coat - General Purpose, Microporous Polyolefin, Snap Front Front Closure, Color: White, 4X-Large
MI ITEM #04915972
MFR #TY212SWH4X00300

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$8.54/each

Specifications

Dimensions

  • Chest Size
    32-3/4 in
  • Length
    47-1/4 in
  • Material Weight
    1.2 oz/yd2
  • Size
    4X-Large
  • Sleeve Length
    37-3/4 in

Details

  • Approval Listing Regulations
    16 CFR 1610, AATCC 127, ASTM D1777, ASTM D257, ASTM D3776, ASTM D5034, ASTM D5733, ASTM D774
  • Color
    White
  • Features
    Labcoat offers front snap closures for easy donning and doffing, Laydown collar, Manufactured under specifications that do not contain natural rubber latex, Open wrists, Provides enhanced frontal protection, Two front pockets for holding writing instruments, small tools or parts
  • Front Closure
    Snap Front
  • Garment Type
    Lab Coat
  • Garment Use
    General Purpose
  • Material
    Microporous Polyolefin
  • Product Type
    Lab Coats & Smocks
  • Wrist Closure
    Open Wrists

Overview

Mfr description
TY212SWH4X003000 LAB COAT TYVEK 30/CS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought