Motion
TY 500 S WH
Tyvek® Disposable Sleeve - General Purpose, Material: High Density Polyethylene, White
Mi Item #04915976
MFR #TY 500 S WH
Price$0.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tyvek® Disposable Sleeve - General Purpose, Material: High Density Polyethylene, White
Mi Item #04915976
MFR #TY 500 S WH

Mfr description
TY500SWH00020000 SLEEVE TYVEK
  • Elastic at both ends (bicep and wrist) for arm protection;18 in long;Manufactured under specifications that do not contain natural rubber latex;One size fits most
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.73/each

Specifications

Dimensions

  • Length
    18 in
  • Material Thickness
    5.7 mil
  • Size
    Universal
  • Width
    6-1/4 to 8 in

Details

  • Additional Details
    Width: 6-1/4" (Wrist) & 8" (Bicep)
  • Approval Listing Regulations
    16 CFR 1610, AATCC 127, ASTM D1777, ASTM D257, ASTM D3776, ASTM D5034, ASTM D5733, ASTM D774
  • Closure Type
    Elastic Opening at Both Ends
  • Color
    White
  • Garment Type
    General Purpose
  • Includes Thumb Hole
    Does Not Have Thumb Hole
  • Material
    High Density Polyethylene
  • Product Line
    Tyvek
  • Type
    Protective Sleeve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)