Motion
70192
Annular Cutter Set - 9/16 in Smallest, 1-1/16 in Largest, 1/8 in Increments, Number of Pieces: 5
Mi Item #04915991
MFR #70192
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Annular Cutter Set - 9/16 in Smallest, 1-1/16 in Largest, 1/8 in Increments, Number of Pieces: 5
Mi Item #04915991
MFR #70192

Mfr description
70192 SET HOLE CUTTER 2"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Cutter Diameter
    1-1/16 in, 11/16 in, 13/16 in, 15/16 in, 9/16 in
  • Cutting Depth
    2 in
  • Increments
    1/8 in
  • Largest Cutter Diameter
    1-1/16 in
  • Shank Diameter
    3/4 in
  • Smallest Cutter Diameter
    9/16 in

Details

  • Cutting Direction
    Right Hand Cut
  • Finish Coating
    Uncoated
  • Number Of Pieces
    5
  • Spiral Direction
    Right Hand Spiral
  • Stack Cut Teeth
    No
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)