Motion
3102177
Indexable Thread Mill, Cutting Diameter: 1/2", Internal or External Threads: Internal & External
Mi Item #04916003
MFR #3102177
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Indexable Thread Mill, Cutting Diameter: 1/2", Internal or External Threads: Internal & External
Mi Item #04916003
MFR #3102177

Mfr description
3102177 MTSR 0500 F14
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Cutting Diameter
    1/2 in
  • Length of Cut
    0.551 in
  • Maximum Milling Depth
    2.95 in
  • Neck Diameter
    0.33 in
  • Overall Length
    2.95 in
  • Shank Diameter
    3/4 in

Details

  • Complete Insert Style Comp
    MT-BSPT, MT-ISO (External), MT-ISO (Internal), MT-NPS, MT-NPT, MT-NPTF, MT-PG, MT-UN (External), MT-UN (Internal), MT-W
  • Connection Type
    Shank
  • Coolant Delivery
    Internal
  • Cutting Direction
    Right Hand Cut
  • Full Toolholder Code
    MTSR 0500 F14
  • Insert Design
    Straight
  • Internal Or External Threads
    Internal & External
  • Number of Inserts
    1
  • Parts & Accessories
    Key (K14), Screw (S14)
  • Shank Type
    Weldon Flat
  • Toolholder Style
    MTSR
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)