Motion
5680352
IC908 Submicron Grade TiN/TiAlN coated Carbide 14I 10-Style Internal Threading Insert
MI ITEM #04916004
MFR #5680352
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
IC908 Submicron Grade TiN/TiAlN coated Carbide 14I 10-Style Internal Threading Insert
MI ITEM #04916004
MFR #5680352

Mfr description
5680352 MT14 I 10UN IC908
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Cutting Edge Length
    14 mm
  • Thickness
    3.2 mm

Details

  • Cutting Direction
    Right Hand Cut
  • Finish Coating
    TiN/TiAlN
  • Full Insert Style Code
    MT14 I 10 UN
  • Insert Style
    14I 10
  • Internal Or External Threads
    Internal
  • Internal Threads Per Inch  
    10
  • Manufacturer Grade
    IC908
  • Material
    Carbide
  • Material Grade
    Submicron
  • Thread Standard
    UN

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)