Motion
LRT424730
Inner Ring - 45 mm Bore, 47 mm OD
MI ITEM #04916043
MFR #LRT424730
Price$33.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inner Ring - 45 mm Bore, 47 mm OD
MI ITEM #04916043
MFR #LRT424730

Mfr description
LRT424730
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$33.97/each

Specifications

Dimensions

  • Bore Diameter
    45 mm
  • Outside Diameter
    47 mm
  • Overall Width
    30 mm
  • Weight
    0.50 lb

Details

  • Bore Type
    Straight
  • Dynamic Load Capacity
    45200 N
  • Long Description
    The LRT424730 is a needle roller bearing inner ring with a 45 mm bore diameter, 47 mm outside diameter, 30 mm overall width, and 0.50 lb weight, designed for reliable needle roller bearing performance in machinery.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    LRT424730
  • Max Rpm
    8500 rpm
  • Product Type
    Needle Roller Bearing Inner Rings
  • Series
    LRT
  • Static Load Capacity
    99100 N

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)