Motion
3104645
Indexable Face or Shell Mill - 3.41 in Cutting Diameter, 0.138 in Depth of Cut
MI ITEM #04916090
MFR #3104645
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Indexable Face or Shell Mill - 3.41 in Cutting Diameter, 0.138 in Depth of Cut
MI ITEM #04916090
MFR #3104645

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
3104645 SOF45 8/16-D3.0-07-1.00R

Specifications

  • Cutting Diameter
  • Depth of Cut
  • Cutting Edge Angle
  • Face Mill
    Face Mill
  • Connection Type
    Shank
  • Helical Mill
    No
  • Toolholder Style
    SOF45
  • Insert Style
    ONMU, SNMU
  • Arbor Size
  • Number of Inserts
    7
  • Coolant Delivery
    Internal
  • Min Cutting Diameter
    2.91 in
  • Overall Length
    1-3/4 in
  • Shank Diameter
    1 in
  • Cutting Direction
    Right Hand Cut
  • Insert Holding Method
    Screw Only
  • Full Toolholder Code
    SOF45 8/16-D3.0-07-1.00R
  • Complete Insert Style Comp
    ONMU-05, SB45 SNMU-13

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought