Motion
5606332
16MILL-Series IC830 Grade TiN/TiAlN coated Carbide ONMU-Style Milling Insert, Octagon Shaped
MI ITEM #04916093
MFR #5606332
Price$72.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
16MILL-Series IC830 Grade TiN/TiAlN coated Carbide ONMU-Style Milling Insert, Octagon Shaped
MI ITEM #04916093
MFR #5606332

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$72.63/each

Specifications

Dimensions

  • Corner Radius
    0.5 mm
  • Included Angle
    135 °
  • Inscribed Circle  
    13 mm
  • Length  
    5 mm
  • Relief Angle
    0 °
  • Thickness  
    5.2 mm

Details

  • Chipbreaker
    MM
  • Cutting Direction
    Right Hand Cut
  • Finish Coating
    TiN/TiAlN
  • Full Insert Style Code
    ONMU 050505-TN-MM
  • Insert Style
    ONMU
  • Manufacturer Grade
    IC830
  • Material
    Carbide
  • Series
    16MILL
  • Shape
    Octagon

Overview

Mfr description
5606332 ONMU 050505-TN-MM IC830

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought