Overview
Mfr description
T12120-MED COVERALL ZIP FRONT WHT
Specifications
- Garment UseGeneral Purpose
- Additional DetailsTensile & Tear Resistant
- SizeMedium
- Product LineSunSoft
- ColorWhite
- Cuff StyleOpen
- Ankle StyleOpen
- Hood IncludedNo
- Flame ResistanceNot a Flame Resistant/Retardant Garment
- MaterialPolyethylene/Polypropylene
- Number Of Pockets0
- Closure TypeZipper Front
- High VisibilityNo
- Cold Weather UsageNot Appropriate for Cold Weather
- Approval Listing RegulationsOSHA
- Product TypeCoveralls
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data