Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Sunrise
T12120-2XL

SunSoft General Purpose Coverall - 2X-Large, Zipper Front Closure
MI ITEM #04916559
MFR #T12120-2XL

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
T12120-2XL COVERALL ZIP FRONT WHT

Specifications

  • Garment Use
    General Purpose
  • Additional Details
    Tensile & Tear Resistant
  • Size
    2X-Large
  • Product Line
    SunSoft
  • Color
    White
  • Cuff Style
    Open
  • Ankle Style
    Open
  • Hood Included
    No
  • Flame Resistance
    Not a Flame Resistant/Retardant Garment
  • Material
    Polyethylene/Polypropylene
  • Number Of Pockets
    0
  • Closure Type
    Zipper Front
  • High Visibility
    No
  • Cold Weather Usage
    Not Appropriate for Cold Weather
  • Approval Listing Regulations
    OSHA
  • Product Type
    Coveralls

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought