Motion
SMP120-SM

Sunrise
SMP120-SM

Suntech General Purpose Coverall - Small, Zipper Front Closure
MI ITEM #04916587
MFR #SMP120-SM
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Sunrise
SMP120-SM

Suntech General Purpose Coverall - Small, Zipper Front Closure
MI ITEM #04916587
MFR #SMP120-SM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
SMP120-SM COVERALL ZIP FRONT WHT

Specifications

  • Garment Use
    General Purpose
  • Additional Details
    High Tensile Strength
  • Size
    Small
  • Product Line
    Suntech
  • Color
    White
  • Cuff Style
    Open
  • Ankle Style
    Open
  • Hood Included
    No
  • Flame Resistance
    Not a Flame Resistant/Retardant Garment
  • Material
    Polypropylene
  • Number Of Pockets
    0
  • Closure Type
    Zipper Front
  • High Visibility
    No
  • Cold Weather Usage
    Not Appropriate for Cold Weather
  • Approval Listing Regulations
    ASTM D1117, ASTM D3776, ASTM D3787, ASTM D5034, ASTM D737, ASTM F903, EN 1149-5:2006, OSHA
  • Material Weight
    1.85 oz/yd²
  • Product Type
    Coveralls

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text