Specifications
Dimensions
- Material Weight1.85 oz/yd²
- SizeLarge
Details
- Additional DetailsHigh Tensile Strength
- Ankle StyleElastic
- Approval Listing RegulationsASTM D1117, ASTM D3776, ASTM D3787, ASTM D5034, ASTM D737, ASTM F903, EN 1149-5:2006, OSHA
- Closure TypeZipper Front
- Cold Weather UsageNot Appropriate for Cold Weather
- ColorWhite
- Cuff StyleElastic
- Flame ResistanceNot a Flame Resistant/Retardant Garment
- Garment UseGeneral Purpose
- High VisibilityNo
- Hood IncludedNo
- MaterialPolypropylene
- Number Of Pockets0
- Product LineSuntech
- Product TypeCoveralls
Overview
Mfr description
SMP125-LG COVERALL ZIP FRONT WHT