Specifications
Dimensions
- Material Weight1.85 oz/yd²
- SizeLarge
Details
- Additional DetailsSkid Resistant
- Ankle StyleOpen
- Approval Listing RegulationsASTM D1117, ASTM D3776, ASTM D3787, ASTM D5034, ASTM D737, ASTM F903, EN 1149-5:2006, OSHA
- Cold Weather UsageNot Appropriate for Cold Weather
- ColorWhite
- Cuff StyleElastic
- Flame ResistanceNot a Flame Resistant/Retardant Garment
- Front ClosureZipper Front
- Garment UseGeneral Purpose
- High VisibilityNot a High Visibility Garment
- Hood IncludedYes
- MaterialPolypropylene
- Number Of Pockets0
- Product LineSuntech
- Product TypeCoveralls
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)