Motion
25120-SM

Sunrise
25120-SM

SunGard FR Disposable Coveralls - Open Cuff, Open Ankle Style, Zipper Front Closure, Blue, Small
Mi Item #04916619
MFR #25120-SM
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Sunrise
25120-SM

SunGard FR Disposable Coveralls - Open Cuff, Open Ankle Style, Zipper Front Closure, Blue, Small
Mi Item #04916619
MFR #25120-SM

Mfr description
25120-SM COVERALL ZIP FRONT COLLAR BLU
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Size
    Small

Details

  • Additional Details
    Lightweight Protection
  • Ankle Style
    Open
  • Approval Listing Regulations
    NFPA 701
  • Closure Type
    Zipper Front
  • Cold Weather Usage
    Not Appropriate for Cold Weather
  • Color
    Blue
  • Cuff Style
    Open
  • Flame Resistance
    Flame Retardant Garment
  • Garment Use
    Chemical
  • High Visibility
    Not a High Visibility Garment
  • Hood Included
    No
  • Number Of Pockets
    0
  • Product Line
    SunGard FR
  • Product Type
    Disposable Coveralls
  • Seam Type
    Serged
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)