Motion
25125-XL

Sunrise
25125-XL

SunGard FR Disposable Coveralls - Elastic Cuff, Elastic Ankle Style, Zipper Front Closure, Blue, X-Large
MI ITEM #04916630
MFR #25125-XL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Sunrise
25125-XL

SunGard FR Disposable Coveralls - Elastic Cuff, Elastic Ankle Style, Zipper Front Closure, Blue, X-Large
MI ITEM #04916630
MFR #25125-XL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
25125-XL COVERALL ZIP FRONT BLU

Specifications

  • Garment Use
    Chemical
  • Cold Weather Usage
    Not Appropriate for Cold Weather
  • Size
    X-Large
  • Product Line
    SunGard FR
  • Color
    Blue
  • High Visibility
    Not a High Visibility Garment
  • Cuff Style
    Elastic
  • Ankle Style
    Elastic
  • Hood Included
    No
  • Flame Resistance
    Flame Retardant Garment
  • Closure Type
    Zipper Front
  • Seam Type
    Serged
  • Number Of Pockets
    0
  • Approval Listing Regulations
    NFPA 701
  • Additional Details
    Lightweight Protection
  • Product Type
    Disposable Coveralls

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text