Specifications
Dimensions
- Size5X-Large
Details
- Additional DetailsLightweight Protection
- Ankle StyleElastic
- Approval Listing RegulationsNFPA 701
- Closure TypeZipper Front
- Cold Weather UsageNot Appropriate for Cold Weather
- ColorBlue
- Cuff StyleElastic
- Flame ResistanceFlame Retardant Garment
- Garment UseChemical
- High VisibilityNot a High Visibility Garment
- Hood IncludedYes
- Number Of Pockets0
- Product LineSunGard FR
- Product TypeDisposable Coveralls
- Seam TypeSerged
Overview
Mfr description
25127-5XL COVERALL ZIP FRONT BLU