Overview
Mfr description
28261-2XL COVERALL ZIP FRONT GRAY
Specifications
- Garment UseChemical
- Cold Weather UsageNot Appropriate for Cold Weather
- Size2X-Large
- Product LineSunGard FR
- ColorGray
- High VisibilityNot a High Visibility Garment
- Cuff StyleElastic
- Ankle StyleOpen
- Hood IncludedYes
- Flame ResistanceFlame Retardant Garment
- Closure TypeZipper Front
- Seam TypeSealed
- Number Of Pockets0
- Approval Listing RegulationsNFPA 701
- Additional DetailsLightweight Protection
- Product TypeDisposable Coveralls
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data