Motion
15400-LG

Sunrise
15400-LG

SunGard FR Disposable Lab Coat - Polypropylene Material, Snap Front, Open Wrists, Blue Color, Large Size
Mi Item #04916709
MFR #15400-LG
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Sunrise
15400-LG

SunGard FR Disposable Lab Coat - Polypropylene Material, Snap Front, Open Wrists, Blue Color, Large Size
Mi Item #04916709
MFR #15400-LG

Mfr description
15400-LG SNAP FRONT LONG SLEEVES BLU
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Size
    Large

Details

  • Additional Details
    Serged Seam
  • Approval Listing Regulations
    NFPA 701
  • Color
    Blue
  • Flame Resistant
    Flame Retardant Garment
  • Front Closure
    Snap Front
  • Garment Type
    Lab Coat
  • Garment Use
    General Purpose
  • Material
    Polypropylene
  • Number Of Pockets
    0
  • Product Line
    SunGard FR
  • Product Type
    Disposable Lab Coats & Smocks
  • Resistance
    Asbestos, Dry Particulates, Oil, Paint
  • Wrist Closure
    Open Wrists
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)