Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Sunrise
15400-XL

SunGard FR Disposable Lab Coat - Polypropylene Material, Snap Front, Open Wrists, Blue Color, X-Large Size
MI ITEM #04916710
MFR #15400-XL

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
15400-XL SNAP FRONT LONG SLEEVES BLU

Specifications

  • Garment Type
    Lab Coat
  • Garment Use
    General Purpose
  • Resistance
    Asbestos, Dry Particulates, Oil, Paint
  • Flame Resistant
    Flame Retardant Garment
  • Wrist Closure
    Open Wrists
  • Front Closure
    Snap Front
  • Material
    Polypropylene
  • Color
    Blue
  • Size
    X-Large
  • Number Of Pockets
    0
  • Product Line
    SunGard FR
  • Approval Listing Regulations
    NFPA 701
  • Additional Details
    Serged Seam
  • Product Type
    Disposable Lab Coats & Smocks

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought