Motion
16324-5XL

Sunrise
16324-5XL

Sunlite Ultra Lab Coat - General Purpose, Polypropylene, Snap Front Front Closure, Color: White, 5X-Large
MI ITEM #04916754
MFR #16324-5XL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Sunrise
16324-5XL

Sunlite Ultra Lab Coat - General Purpose, Polypropylene, Snap Front Front Closure, Color: White, 5X-Large
MI ITEM #04916754
MFR #16324-5XL

Mfr description
16324-5XL LAB COAT SNAP FRONT WHT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Material Weight
    60 g/m²
  • Size
    5X-Large

Details

  • Additional Details
    Puncture & Penetration Resistant
  • Approval Listing Regulations
    OSHA
  • Color
    White
  • Flame Resistant
    Not a Flame Resistant/Retardant Garment
  • Front Closure
    Snap Front
  • Garment Type
    Lab Coat
  • Garment Use
    General Purpose
  • Material
    Polypropylene
  • Number Of Pockets
    3
  • Product Line
    Sunlite Ultra
  • Product Type
    Lab Coats & Smocks
  • Wrist Closure
    Knit Cuff

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)