Overview
Mfr description
T17324-2XL LAB COAT SNAP FRONT BLU
Specifications
- Garment TypeLab Coat
- Additional DetailsPuncture & Penetration Resistant
- Garment UseGeneral Purpose
- Flame ResistantNot a Flame Resistant/Retardant Garment
- Wrist ClosureKnit Cuff
- Front ClosureSnap Front
- MaterialPolypropylene
- ColorBlue
- Size2X-Large
- Number Of Pockets3
- Product LineSunlite Ultra
- Approval Listing RegulationsOSHA
- Material Weight60 g/m²
- Product TypeLab Coats & Smocks
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data