Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Sunrise
T10320-4XL

Sontara Lab Coat - General Purpose, Snap Front Front Closure, Color: Blue, 4X-Large
MI ITEM #04916841
MFR #T10320-4XL

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
T10320-4XL LAB COAT SNAP FRONT BLU

Specifications

  • Additional Details
    Stand-Up Collar
  • Garment Type
    Lab Coat
  • Garment Use
    General Purpose
  • Flame Resistant
    Not a Flame Resistant/Retardant Garment
  • Wrist Closure
    Elastic Wrists
  • Front Closure
    Snap Front
  • Color
    Blue
  • Size
    4X-Large
  • Number Of Pockets
    0
  • Product Line
    Sontara
  • Approval Listing Regulations
    OSHA
  • Product Type
    Lab Coats & Smocks

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought