Motion
T10324-SM

Sunrise
T10324-SM

Sontara Lab Coat - General Purpose, Snap Front Front Closure, Color: Blue, Small
Mi Item #04916843
MFR #T10324-SM
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Sunrise
T10324-SM

Sontara Lab Coat - General Purpose, Snap Front Front Closure, Color: Blue, Small
Mi Item #04916843
MFR #T10324-SM

Mfr description
T10324-SM LAB COAT SNAP FRONT BLU
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Size
    Small

Details

  • Additional Details
    Stand-Up Collar
  • Approval Listing Regulations
    OSHA
  • Color
    Blue
  • Flame Resistant
    Not a Flame Resistant/Retardant Garment
  • Front Closure
    Snap Front
  • Garment Type
    Lab Coat
  • Garment Use
    General Purpose
  • Number Of Pockets
    3
  • Product Line
    Sontara
  • Product Type
    Lab Coats & Smocks
  • Wrist Closure
    Knit Cuff
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)