Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Sunrise
T3610-55-XL

Lab Coat - General Purpose, Polypropylene, Snap Front Front Closure, Color: White, X-Large
MI ITEM #04916860
MFR #T3610-55-XL

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
T3610-55-XL LAB COAT WHT

Specifications

  • Additional Details
    Lightweight
  • Garment Type
    Lab Coat
  • Garment Use
    General Purpose
  • Flame Resistant
    Not a Flame Resistant/Retardant Garment
  • Wrist Closure
    Knit Cuff
  • Front Closure
    Snap Front
  • Material
    Polypropylene
  • Color
    White
  • Size
    X-Large
  • Number Of Pockets
    2
  • Approval Listing Regulations
    OSHA
  • Product Type
    Lab Coats & Smocks

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought