Motion
T30320-XL

Sunrise
T30320-XL

Lab Coat - General Purpose, Polypropylene, Snap Front Front Closure, Color: White, X-Large
Mi Item #04916881
MFR #T30320-XL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Sunrise
T30320-XL

Lab Coat - General Purpose, Polypropylene, Snap Front Front Closure, Color: White, X-Large
Mi Item #04916881
MFR #T30320-XL

Mfr description
T30320-XL LAB COAT NO POCKETS WHT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Size
    X-Large

Details

  • Additional Details
    Lightweight
  • Approval Listing Regulations
    OSHA
  • Color
    White
  • Flame Resistant
    Not a Flame Resistant/Retardant Garment
  • Front Closure
    Snap Front
  • Garment Type
    Lab Coat
  • Garment Use
    General Purpose
  • Material
    Polypropylene
  • Number Of Pockets
    0
  • Product Type
    Lab Coats & Smocks
  • Wrist Closure
    Elastic Wrists
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)