Overview
Mfr description
T30327I-LG LAB COAT SNAP FRONT WH
Specifications
- Additional DetailsLightweight
- Garment TypeLab Coat
- Garment UseGeneral Purpose
- Flame ResistantNot a Flame Resistant/Retardant Garment
- Wrist ClosureElastic Wrists
- Front ClosureSnap Front
- MaterialPolypropylene
- ColorWhite
- SizeLarge
- Number Of Pockets3
- Approval Listing RegulationsOSHA
- Product TypeLab Coats & Smocks
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data