Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Sunrise
T3700-50-LG

Jacket - Polypropylene Material, Large Size, Blue Color, Snaps Front Closure
MI ITEM #04916894
MFR #T3700-50-LG

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
T3700-50-LG POLYPRO LAB JACKET BLU

Specifications

  • Garment Type
    Jacket
  • Garment Use
    General Purpose
  • Cold Weather Usage
    Not Appropriate for Cold Weather
  • Flame Resistant
    Not a Flame Resistant/Retardant Garment
  • High Visibility
    Not a High Visibility Garment
  • Hood Type
    None
  • Front Closure
    Snaps
  • Reversible
    Not Reversible
  • Size
    Large
  • Color
    Blue
  • Material
    Polypropylene
  • Removable Sleeves
    Non-Removable Sleeves
  • Number Of Pockets
    3
  • Pattern
    None
  • Approval Listing Regulations
    OSHA
  • Additional Details
    Knit Collar & Cuffs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought