Overview
Mfr description
T3700-55-LG POLYPRO LAB JACKET WHT
Specifications
- Garment TypeJacket
- Garment UseGeneral Purpose
- Cold Weather UsageNot Appropriate for Cold Weather
- Flame ResistantNot a Flame Resistant/Retardant Garment
- High VisibilityNot a High Visibility Garment
- Hood TypeNone
- Front ClosureSnaps
- ReversibleNot Reversible
- SizeLarge
- ColorWhite
- MaterialPolypropylene
- Removable SleevesNon-Removable Sleeves
- Number Of Pockets3
- PatternNone
- Approval Listing RegulationsOSHA
- Additional DetailsKnit Collar & Cuffs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data