Motion
T16335-XL

Sunrise
T16335-XL

Sunlite Ultra Jacket - Polypropylene Material, X-Large Size, White Color, Snaps Front Closure
MI ITEM #04916909
MFR #T16335-XL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Sunrise
T16335-XL

Sunlite Ultra Jacket - Polypropylene Material, X-Large Size, White Color, Snaps Front Closure
MI ITEM #04916909
MFR #T16335-XL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
T16335-XL SUNLITE ULTRA PRO JACKET WHT

Specifications

  • Garment Type
    Jacket
  • Garment Use
    General Purpose
  • Cold Weather Usage
    Not Appropriate for Cold Weather
  • Flame Resistant
    Not a Flame Resistant/Retardant Garment
  • High Visibility
    Not a High Visibility Garment
  • Hood Type
    None
  • Front Closure
    Snaps
  • Reversible
    Not Reversible
  • Size
    X-Large
  • Color
    White
  • Material
    Polypropylene
  • Removable Sleeves
    Non-Removable Sleeves
  • Number Of Pockets
    2
  • Product Line
    Sunlite Ultra
  • Material Weight
    60 g/m²
  • Pattern
    None
  • Approval Listing Regulations
    OSHA
  • Additional Details
    Knit Collar & Cuffs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text