Motion
T1500

Sunrise
T1500

SunSoft General Purpose Sleeve - General Purpose, Material: Polyethylene Coated Polypropylene, White
MI ITEM #04916986
MFR #T1500
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Sunrise
T1500

SunSoft General Purpose Sleeve - General Purpose, Material: Polyethylene Coated Polypropylene, White
MI ITEM #04916986
MFR #T1500

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    18 in

Details

  • Additional Details
    Lightweight
  • Approval Listing Regulations
    OSHA
  • Closure Type
    Elastic Opening at Both Ends
  • Color
    White
  • Garment Type
    General Purpose
  • Includes Thumb Hole
    Does Not Have Thumb Hole
  • Material
    Polyethylene Coated Polypropylene
  • Product Line
    SunSoft

Overview

Mfr description
T1500 18" SUNSOFT SLEEVE PROTECTOR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought