Motion
T1100-50-24

Sunrise
T1100-50-24

Bouffant Cap - Blue, Polypropylene
MI ITEM #04917007
MFR #T1100-50-24
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Sunrise
T1100-50-24

Bouffant Cap - Blue, Polypropylene
MI ITEM #04917007
MFR #T1100-50-24

Mfr description
T1100-50-24 POLYPROPYLENE BOUFFANT BLU
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Diameter (Inch)
    24 in

Details

  • Color
    Blue
  • Material
    Polypropylene
  • Product Type
    Hairnets & Bouffant Caps
  • Type
    Bouffant Cap

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)