Motion
T1200-70-10-RG

Sunrise
T1200-70-10-RG

Disposable Shoe Cover - Medium Size, Blue Color, Polypropylene Material
Mi Item #04917018
MFR #T1200-70-10-RG
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Sunrise
T1200-70-10-RG

Disposable Shoe Cover - Medium Size, Blue Color, Polypropylene Material
Mi Item #04917018
MFR #T1200-70-10-RG

Mfr description
T1200-70-10-RG POLYETHYLENE SHOE COVERS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Size
    Medium

Details

  • Color
    Blue
  • Footwear Type
    Shoe Cover
  • Material
    Polypropylene
  • Protection Features Applications
    Anti-Static
  • Slip Resistance
    Slip-Resistant Sole
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)