Motion
T1200-70-14-XL

Sunrise
T1200-70-14-XL

Disposable Shoe Cover - X-Large Size, Blue Color, Polypropylene Material
MI ITEM #04917019
MFR #T1200-70-14-XL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Sunrise
T1200-70-14-XL

Disposable Shoe Cover - X-Large Size, Blue Color, Polypropylene Material
MI ITEM #04917019
MFR #T1200-70-14-XL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
T1200-70-14-XL POLYETHYLENE SHOE COVERS

Specifications

  • Footwear Type
    Shoe Cover
  • Size
    X-Large
  • Color
    Blue
  • Material
    Polypropylene
  • Protection Features Applications
    Anti-Static
  • Slip Resistance
    Slip-Resistant Sole

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text