Motion
T101
Disposable Shoe Cover - Large Size, Blue Color, Polypropylene Material
MI ITEM #04917025
MFR #T101
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Disposable Shoe Cover - Large Size, Blue Color, Polypropylene Material
MI ITEM #04917025
MFR #T101

Mfr description
T101 POLYPROPYLENE SHOE COVERS BLU
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Size
    Large

Details

  • Color
    Blue
  • Footwear Type
    Shoe Cover
  • Material
    Polypropylene
  • Slip Resistance
    Slip-Resistant Sole

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)