Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Sunrise
T111-3W-RG

Disposable Shoe Cover - Medium Size, Blue Color, Polypropylene Material
MI ITEM #04917027
MFR #T111-3W-RG

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
T111-3W-RG POLYPROPYLENE SHOE COVERS BLU

Specifications

  • Footwear Type
    Shoe Cover
  • Size
    Medium
  • Color
    Blue
  • Material
    Polypropylene
  • Slip Resistance
    Slip-Resistant Sole

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought