Motion
ISE40A-N01-X-PX531

SMC CORP OF AMERICA
ISE40A-N01-X-PX531

Pneumatic Pressure Switch - 1/8 in, Body Ported, -14.5 to +145 psi Operating PSI Range, +23 to +122 °F Operating Temp Range
Mi Item #04917175
MFR #ISE40A-N01-X-PX531
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
ISE40A-N01-X-PX531

Pneumatic Pressure Switch - 1/8 in, Body Ported, -14.5 to +145 psi Operating PSI Range, +23 to +122 °F Operating Temp Range
Mi Item #04917175
MFR #ISE40A-N01-X-PX531

Mfr description
ISE40A-N01-X-P-X531 2-COLOR HI
  • IP65 pressure sensor with integrated M12 cable, for wet or dry applications
  • Simple 3-step setting for switch outputs
  • 5 pressure units: MPa, kPa, kgf/cm2, bar, psi
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    42.2 mm
  • Port Size
    1/8 in

Details

  • Actuated Color
    Red/Green
  • Fluid Comp
    Air, Non-Corrosive Gas, Non-Flammable Gas
  • Max Operating Temperature
    122 °F
  • Min Operating Temperature
    23 °F
  • Operating Pressure Range
    -14.5 to +145 psi
  • Operating Temperature Range
    +23 to +122 °F
  • Piping Type
    Body Ported
  • Series
    ISE40
  • Standards Met
    CE, CSA/UL, IEC 60204-1, ISO 4414, UL
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)