Motion
NVV5ZS2-51FU-051-B7T

SMC CORP OF AMERICA
NVV5ZS2-51FU-051-B7T

SMC® NVV5ZS2-51FU-051-B7T Stacking Cassette Pneumatic Manifold, Plug-in Elec. Connect., 5 Stations, Direct Mount
Mi Item #04917214
MFR #NVV5ZS2-51FU-051-B7T
Price$152.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NVV5ZS2-51FU-051-B7T

SMC® NVV5ZS2-51FU-051-B7T Stacking Cassette Pneumatic Manifold, Plug-in Elec. Connect., 5 Stations, Direct Mount
Mi Item #04917214
MFR #NVV5ZS2-51FU-051-B7T

Mfr description
NVV5ZS2-51FU-051-B7T MANIFOLD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$152.71/each

Specifications

Details

  • Base Type
    Stacking Cassette
  • Manifold Port(s)
    1/4 in
  • Mounting Type
    Direct
  • Number Of Stations  
    5
  • Port Location
    Side
  • Valve Electric Connector Type
    Plug-in
  • Wiring Type
    D-sub Connector
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)