Motion
IFW520-04-85
FLOW SWITCH
MI ITEM #04917225
MFR #IFW520-04-85
List Price$236.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FLOW SWITCH
MI ITEM #04917225
MFR #IFW520-04-85

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$236.82/each for your price

Overview

Mfr description
IFW520-04-85 FLOW SWITCH
  • Flow ranges (lpm): 1-10, 10-20, 20-50
  • Port sizes (Rc, NPT, G): 3/8, 1/2, 3/4
  • Temperature rating (°C): -5 to 60
  • Operating pressure (MPa): 0.1 to 0.6
  • Withstand voltage: 1500 VAC (one minute)

Specifications

  • Country of Origin
    JP
  • Piping
    1/2 BSPT
  • Applicable Load
    Relay
  • Maximum Load Voltage
    250 V ac/dc
  • Operating Pressure Range
    +0.1 to +0.6 MPa
  • Operating Temperature Range
    -5 to +60 °C
  • Standards Met
    CE
  • Piping Type
    Body Ported (Side)
  • Overall Width
    69.4 mm
  • Overall Height
    115.6 mm
  • Overall Length
    133.5 mm
  • Series
    PF2W
  • Weight
    1.25 kg

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought