Motion
DT8P1-10-95-11

VICKERS BY DANFOSS
DT8P1-10-95-11

Directional Control Valve - Pressure Operated Actuation, 190 gpm Max Flow
Mi Item #04917289
MFR #DT8P1-10-95-11
Price$541.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
DT8P1-10-95-11

Directional Control Valve - Pressure Operated Actuation, 190 gpm Max Flow
Mi Item #04917289
MFR #DT8P1-10-95-11

Mfr description
DT8P1-10-95-11
  • Stability under pressure
  • Minimal maintenance
  • Stop leaks before they start
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$541.00/each

Specifications

Dimensions

  • Overall Height
    2.64 in
  • Overall Length
    5.25 in
  • Overall Width
    2.50 in

Details

  • Actuation
    Pressure Operated
  • Body Material
    Steel
  • Check Valve Type
    Check valve
  • Design Number
    11
  • Electrical Connector Type
    None
  • Fluid Comp
    Hydraulic Oil
  • Max Operating Temperature
    80 °C
  • Maximum Flow Rate
    190 gpm
  • Maximum Operating Pressure
    210 bar
  • Min Operating Temperature
    -20 °C
  • Mounting Type
    Pipe Thread Connection
  • Seal Material
    Buna-N
  • Series
    DT8P1-10 11 Design
  • Valve Application
    Industrial
  • Valve Type
    IV Directional Control Valves
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)