Motion
FLUKE-28II
Multimeter - 1000 V dc Max, 1000 V ac Max, 10 A AC current
Mi Item #04917297
MFR #FLUKE-28II
Price$1,437.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Multimeter - 1000 V dc Max, 1000 V ac Max, 10 A AC current
Mi Item #04917297
MFR #FLUKE-28II

Mfr description
FLUKE-28II (3301271 ) TRMS MULTIMETER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,437.76/each

Specifications

Dimensions

  • Dimensions
    2.5000 x 3.9300 x 7.8000 in
  • Maximum DC Voltage Measurement
    1000 V dc
  • Weight
    698.5 g

Details

  • Amps AC
    0.1 A to 10 A
  • Battery Type
    3 AA batteries
  • Max Ac Current Measurement
    10 A
  • Maximum AC Voltage Measurement
    1000 V ac
  • Power Source
    Three AA batteries
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)