Motion
3311961
Tachometer - Handheld Type, Contact & Noncontact, Digital Display
Mi Item #04917325
MFR #3311961
Price$1,207.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tachometer - Handheld Type, Contact & Noncontact, Digital Display
Mi Item #04917325
MFR #3311961

Mfr description
TACH20 (3311961 ) TACHOMETER COMBO
  • Measures Rotational Speed
  • Surface Speed and Length
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,207.19/each

Specifications

Dimensions

  • Tachometer Depth
    60 mm
  • Tachometer Height
    175 mm
  • Tachometer Width
    28 mm

Details

  • Contact Or Noncontact Operation
    Contact & Noncontact
  • Display
    LCD
  • Display Style
    Digital
  • Includes
    6 Adapters, Carrying Case, Reflective Tape, Batteries, User Manual
  • Max Operating Temperature
    +122 °F
  • Measurements Taken
    RPM
  • Memory Stored Measurements
    Built-In
  • Power Source
    Battery Powered
  • Standards Met
    CE Compliant
  • Tachometer Type
    Handheld
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)