Motion
5550285
ISOTURN-Series, IC807 Submicron Grade, TiN/TiAlN coated Carbide CPMT-Style Turning Insert, Diamond Shaped
Mi Item #04917365
MFR #5550285
Price$21.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ISOTURN-Series, IC807 Submicron Grade, TiN/TiAlN coated Carbide CPMT-Style Turning Insert, Diamond Shaped
Mi Item #04917365
MFR #5550285

Mfr description
5550285 CPMT 2-1-PF IC807
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$21.33/each

Specifications

Dimensions

  • Corner Radius
    0.4 mm
  • Hole Diameter
    2.8 mm
  • Included Angle
    80 °
  • Inscribed Circle
    6.35 mm
  • Length
    6.3 mm
  • Relief Angle
    11 °
  • Thickness
    2.38 mm

Details

  • Application
    Turning
  • Chipbreaker
    PF
  • Cutting Direction
    Right Hand Cut
  • Finish Coating
    TiN/TiAlN
  • Full Insert Style Code
    CPMT 060204
  • Insert Style
    CPMT
  • Manufacturer Grade
    IC807
  • Material
    Carbide
  • Material Grade
    Submicron
  • Series
    ISOTURN
  • Shape
    Diamond
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)