Motion
200LH21

Drillco
200LH21

Jobber Length Drill Bit Set - High Speed Steel Material, 21 Pieces
Mi Item #04917366
MFR #200LH21
Price$302.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Drillco
200LH21

Jobber Length Drill Bit Set - High Speed Steel Material, 21 Pieces
Mi Item #04917366
MFR #200LH21

Mfr description
200LH21 LH DRILL BIT SET 1/6-3/8 BY 64TH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$302.45/each

Specifications

Dimensions

  • Increments
    1/64 in

Details

  • Coolant Delivery
    External
  • Double Margin
    No
  • Finish Coating
    Uncoated
  • Material
    High Speed Steel
  • Number Of Pieces
    21
  • Parabolic Flutes
    No
  • Spiral Cut
    Left Hand Spiral/Left Hand Cut
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)