Motion
KP521506 2 15/16 PILLOWBLK ROLLER BRG

REXNORD INC
KP521506 2 15/16 PILLOWBLK ROLLER BRG

Pillow Block Ball Bearing Unit - 2-Bolt Base, 2-15/16 in Bore, Non-Expansion Bearing (Fixed)
MI ITEM #04917405
MFR #KP521506 2 15/16 PILLOWBLK ROLLER BRG
List Price$7,153.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
KP521506 2 15/16 PILLOWBLK ROLLER BRG

Pillow Block Ball Bearing Unit - 2-Bolt Base, 2-15/16 in Bore, Non-Expansion Bearing (Fixed)
MI ITEM #04917405
MFR #KP521506 2 15/16 PILLOWBLK ROLLER BRG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$7,153.80/each for your price

Overview

Mfr description
PILLOW BLOCK HD W/HD BRG

Specifications

  • Mounting Type
    2-Bolt Base
  • Bore Type
    Round
  • Bore Diameter
    2-15/16 in
  • Base To Bore Centerline
    3.5000 in
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Uncoated
  • Operating Temperature Range
    -40 to +225 °F
  • UPC_NO
    698210008277
  • Weight
    32.6 lbs
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought