Motion
LZS611
Safety or Facility Sign or Label - Application: Hazardous Materials, Message: Chemical Name:- Common Name:- Manufacturer:-, 1-1/2 in High, 3-7/8 in Wide
Mi Item #04917448
MFR #LZS611
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Safety or Facility Sign or Label - Application: Hazardous Materials, Message: Chemical Name:- Common Name:- Manufacturer:-, 1-1/2 in High, 3-7/8 in Wide
Mi Item #04917448
MFR #LZS611

Mfr description
LZS611EV CHEM HAZARD 500 PER ROLL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    1-1/2 in
  • Width
    3-7/8 in

Details

  • Application
    Hazardous Materials
  • Color
    Black/Blue/Red/Yellow on White
  • Language
    English
  • Material
    Polyester
  • Message
    Chemical Name:- Common Name:- Manufacturer:-
  • Message Or Symbol
    Message & Symbol
  • Message Subject
    Write-On HazMat Identification - HMIS Color Bar
  • Mounting
    Adhesive Backed
  • Number Of Sides
    1
  • Reflective Or Glow In The Dark
    Neither
  • Shape
    Rectangle
  • Symbol Type
    Diamond Boxes Vertically
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)