Overview
Mfr description
FS7701-04-14
Specifications
- Adapter TypeStraight
- End 1 StyleMale Face Seal, Male Metric
- End 1 Size1/4 in, 14 mm
- ManufacturerName (description attribute)Brennan
- End 1 Thread9/16-18 UNF, M14X1.5
- End 2 StyleMale Face Seal, Male Metric
- End 2 Size1/4 in, 14 mm
- End 2 Thread9/16-18 UNF, M14X1.5
- MaterialSteel
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- SeriesFS7701
- PlatingTrivalent Zinc
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data