Motion
TKTL 20

SKF
TKTL 20

Infrared Thermometer—Size: 7.7 in x 2.7 in x 1.9 in
Mi Item #04917548
MFR #TKTL 20
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
TKTL 20

Infrared Thermometer—Size: 7.7 in x 2.7 in x 1.9 in
Mi Item #04917548
MFR #TKTL 20

Mfr description
TKTL20 INFRARED AND CONTACT THERMOMETER
  • Infrared temperature measurement range from -60°C to +625°C (-76°F to +1,157°F)
  • Distance-to-spot ratio of 16:1 allows accurate temperature readings at a distance
  • Uses two AAA Alkaline type IEC L403 batteriesTKTL 10
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Weight
    2.76 lbs

Details

  • Features & Benefits
    • Infrared temperature measurement range from -60°C to +625°C (-76°F to +1,157°F)• Distance-to-spot ratio of 16:1 allows accurate temperature readings at a distance• Uses two AAA Alkaline type IEC L403 batteriesTKTL 10• Handheld infrared digital thermometer• Fixed emissivity of 0,95 is suitable for many applications• Maximum temperature always shown; helps identify the real hotspots• Auto shut-off feature helps optimize battery life• Color display with temperature trend indicationTKTL 20• Digital infrared thermometer with laser and contact adaptor, offering versatile temperature measurement options• User selectable, multiple temperature measurement modes including maximum, minimum, average, differential and probe/infrared dual display, scan function• User selectable high and low alarm levels with audible warning signal• Mode-dependent auto shut-off feature optimizes battery life• Color display with temperature trend indication• Contact temperature measurement range from -64°C to +1,400°C (-83°F to +1,999°F)• User selectable variable emissivity between 0,1 and 1,0 allows most surface temperatures to be measured• User selectable, multiple temperature measurement modes including: maximum, minimum, average, differential and probe/infrared dual display, scan function• Supplied with temperature probe TMDT 2-30 suitable for many direct contact applications• Includes sturdy carrying case
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)