Specifications
Dimensions
- End 1 Size3/4 in
- End 1 Size Type3/4 FFOR
- End 2 Size3/4 in
- End 2 Size Type3/4 NPTF
Details
- Adapter TypeStraight Adapter
- Both Ends Gender TypeFemale to Male
- Both Ends Style/TypeFlat Face O-Ring to NPTF
- Description Keyword3/4 in Female Flat Face O-Ring x 3/4 in Male Pipe Rigid
- End 1 StyleFemale Flat Face O-Ring
- End 1 Thread1-3/16–12
- End 2 StyleMale Pipe Rigid
- End 2 Thread(NPTF) 3/4–14
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- MaterialSteel
- PlatingTrivalent Zinc
- SeriesFS6505
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)