Motion
1620-020-110

PELICAN PRODUCTS
1620-020-110

Toolbox - 16.4200 in Deep, 12.5400 in High, Black, Protector Case
Mi Item #04917753
MFR #1620-020-110
Price$798.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PELICAN PRODUCTS
1620-020-110

Toolbox - 16.4200 in Deep, 12.5400 in High, Black, Protector Case
Mi Item #04917753
MFR #1620-020-110

Mfr description
1620 CASE EQUIPMENT BLACK W/ FOAM INSERT
  • Retractable extension handle
  • Strong polyurethane wheels with stainless steel bearings
  • Easy open Double Throw latches
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$798.06/each

Specifications

Dimensions

  • Depth
    16.4200 in
  • Height
    12.5400 in
  • Length
    21.48 in
  • Weight
    24.62 lbs

Details

  • Color
    Black
  • Material
    Foam
  • Number Of Compartments
    4
  • Type
    Protector Case
  • UPC_NO
    019428087142
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)