Motion
280B080

Drillco
280B080

Jobber Length Drill Bit - 280B Series, #80, High Speed Steel Material, 1/8 in Flute, 118 ° Point Angle, 3/4 in OAL
MI ITEM #04917898
MFR #280B080
List Price$2.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Drillco
280B080

Jobber Length Drill Bit - 280B Series, #80, High Speed Steel Material, 1/8 in Flute, 118 ° Point Angle, 3/4 in OAL
MI ITEM #04917898
MFR #280B080

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2.73/each for your price

Overview

Mfr description
280B080 #80 BRIGHT FINISH JBR DRILL

Specifications

  • Drill Bit Size
  • Flute Length
  • Material
    High Speed Steel
  • Finish Coating
    Bright
  • Overall Length
  • Point Angle
  • Parabolic Flutes
    No
  • Shank Type
    Plain Round
  • Coolant Delivery
    External
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Cutting Direction
    Right Hand Cut
  • Double Margin
    No
  • Shank Diameter
    0.0135 in
  • Series
    280B
  • Spiral Direction
    Right Hand Spiral

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text